Shop All Tool Chests & Cabinets
Proto
550 Series Rolling Tool Cabinet, 16 Drawer, Blue, 67 in W x 25-1/4 in D x 41 in H
Mfr # J556741B16BLPDP
Zoro # G309799411
product price: $6,541.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$6,541.99
Free 30-Day Returns
Key Features
- Number of Drawers 16
- Width 67 in
- Depth 25-1/4 in
- Height 41 in
- Body Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J556741B16BLPDP
- Zoro # G309799411
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 67 in |
Depth | 25-1/4 in |
Height | 41 in |
Overall Height | 41 in |
Height Style | Workstation Height Cabinet |
Overall Width | 67 in |
Overall Dimensions | 67 in W x 25 1/4 in D x 41 in H |
Overall Depth | 25 1/4 in |
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 16, Drawer Color Blue, Keyed, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 1/8x3/8x3/8x3-1/16 (C33059)
- PROTO T/W Tang Assembly (J6016RTAC)
- DEWALT 6" Magnetic Drive Guide (DW2055)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC Let-G (70307)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Black, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13BK)
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7RD)
- PROTO Velocity Top Chest, 12 Drawer, Red, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12RD)
- PROTO Velocity Top Chest, 5 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05DT)
- PROTO Velocity Top Chest, 12 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12DT)
- PROTO 550S Series Rolling Tool Cabinet, 10 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 41 in H (J555041-10BL)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 28 in W x 9-1/2 in D x 8 in H (MC28B)
- Proto Tool Chests & Cabinets