Shop All Tool Chests & Cabinets
Proto
550 Series Rolling Tool Cabinet, 16 Drawer, Black, 67 in W x 25-1/4 in D x 41 in H
Mfr # J556741B-16BKPD
Zoro # G609799449
product price: $6,053.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$6,053.99
Free 30-Day Returns
Key Features
- Number of Drawers 16
- Width 67 in
- Depth 25-1/4 in
- Height 41 in
- Largest Maximum Drawer Load Capacity 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J556741B-16BKPD
- Zoro # G609799449
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 67 in |
Depth | 25-1/4 in |
Height | 41 in |
Overall Height | 41 in |
Overall Width | 67 in |
Height Style | Workstation Height Cabinet |
Overall Dimensions | 67 in W x 25 1/4 in D x 41 in H |
Overall Depth | 25 1/4 in |
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 16, Drawer Color Black, Keyed, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Five Lobe Grips, external thread, inch (K0255.63A415X20)
- PARKER RESEARCH Parker Magnetic Powder Blower (PB-1)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19069)
- TEKTON Hex x 4" Screwdriver 2.5mm 4 in. Round (DHX21025)
- PROTO Velocity Top Chest, 7 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07RG)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8SG)
- PROTO Velocity Top Chest, 7 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07BK)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6DB)
- PROTO 550S Series Top Chest, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-6SG)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red/Gray, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RG)
- BETA Tool Cabinet with Workbench (055000091)
- Proto Tool Chests & Cabinets