Shop All Tool Chests & Cabinets
Proto
550 Series Rolling Tool Cabinet, 13 Drawer, Black, Steel, 88 in W x 27 in D x 46-1/2 in H
Mfr # J558846B-13BK
Zoro # G009799421
product price: $10,270.99
/ea
Item requires special delivery charges. A $515.00 per item surcharge will be applied.
$10,270.99
Free 30-Day Returns
Key Features
- Number of Drawers 13
- Material Steel
- Features Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
- Width 88 in
- Depth 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J558846B-13BK
- Zoro # G009799421
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 88 in |
Depth | 27 in |
Height | 46-1/2 in |
Caster Width | 2 in |
Overall Dimensions | 88 1/4 in W x 27 in D x 46 3/8 in H |
Caster Diameter | 6 in |
Overall Width | 88 1/4 in |
Height Style | Workstation Height Cabinet |
Overall Depth | 27 in |
Overall Height | 46 3/8 in |
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 13, Drawer Color Black, Keyed, Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Solid Carbide Square End Mill, 6 mm, TiAlN Coated (202725 6)
- KNIPEX Spare Blades for 12 62 180 (12 69 21)
- KO-KEN Bit Socket 20mm Hex 75mm 3/4 Sq. Drive (6012M.75-20)
- BOSCH Torque Wrench, 50-250 Ft. Lbs. (7378)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08RD)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RD)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14DT)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07RD)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Red, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14RD)
- PROTO 560 Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 30 in W x 21-1/2 in D x 42-1/2 in H (J563042-6SG)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H854)
- Proto Tool Chests & Cabinets