Shop All Tool Chests & Cabinets
Proto
550 Series Rolling Tool Cabinet, 11 Drawer, Blue, 50 in W x 25-1/4 in D x 41 in H
Mfr # J555041B-11BL
Zoro # G909799453
product price: $3,576.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$3,576.99
Free 30-Day Returns
Key Features
- Number of Drawers 11
- Width 50 in
- Depth 25-1/4 in
- Height 41 in
- Drawer Range 11 to 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J555041B-11BL
- Zoro # G909799453
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 50 in |
Depth | 25-1/4 in |
Height | 41 in |
Overall Width | 50 in |
Overall Height | 41 in |
Overall Dimensions | 50 in W x 25 1/4 in D x 41 in H |
Overall Depth | 25 1/4 in |
Height Style | Workstation Height Cabinet |
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 11, Drawer Color Blue, Keyed, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combo Wrench Set, Satin, 5/16-15/16in, 11Pc (4PL86)
- GREY PNEUMATIC 3/8" Drive Impact Hex Driver 6 (1907F)
- LEATHERHEAD TOOLS American Hook, 6 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-6AH-D)
- DEWALT Cordless Combo Kit, 20.0V, 4 Tools (DCK494P2)
- PROTO Velocity Top Chest, 7 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07RG)
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7SG)
- PROTO 550S Series Top Chest, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-6SG)
- PROTO Velocity Top Chest, 8 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 28 in H (JSTV5528CD08DT)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07BL)
- PROTO 560 Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 30 in W x 21-1/2 in D x 42-1/2 in H (J563042-6SG)
- MANHATTAN COMFORT Fortress 1.0 Mobile Garage Cabinet, Gray, Steel (14GMC)
- Proto Tool Chests & Cabinets