No Product Image Available

Proto

550 Series Rolling Tool Cabinet, 11 Drawer, Black, Steel, 66 in W x 27 in D x 46 in H


product price: $6,066.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Number of Drawers 11
  • Material Steel
  • Features Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
  • Width 66 in
  • Depth 27 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 66 in
Depth 27 in
Height 46 in
Overall Depth 27 in
Overall Width 66 in
Overall Height 46 in
Height Style Workstation Height Cabinet
Caster Diameter 6 in
Overall Dimensions 66 in W x 27 in D x 46 in H
Caster Width 2 in

Description

Rolling Tool Cabinet, 550 Series, Number of Drawers 11, Drawer Color Black, Keyed, Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.