Shop All Tool Chests & Cabinets
Proto
550 Series Rolling Tool Cabinet, 10 Drawer, Dual Black, 66 in W x 25-1/4 in D x 46 in H
Mfr # J556646B-10DB
Zoro # G909799408
product price: $5,541.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$5,541.99
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Width 66 in
- Depth 25-1/4 in
- Height 46 in
- Overall Dimensions 66 in W x 25 1/4 in D x 46 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J556646B-10DB
- Zoro # G909799408
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 66 in |
Depth | 25-1/4 in |
Height | 46 in |
Overall Dimensions | 66 in W x 25 1/4 in D x 46 in H |
Overall Height | 46 in |
Height Style | Workstation Height Cabinet |
Overall Width | 66 in |
Overall Depth | 25 1/4 in |
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 10, Drawer Color Black, Keyed, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Double (239-001100)
- WESTWARD 1 in Drive, 1-13/16" 12 pt SAE Socket, 12 Points (45J223)
- KO-KEN Bit Socket 22mm Hex 92mm 1 Sq. Drive (18106.16-22)
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1/2-13UNC (C77616)
- PROTO 560 Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 30 in W x 21-1/2 in D x 42-1/2 in H (J563042-6SG)
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7RD)
- PROTO Velocity Top Chest, 5 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05DT)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red/Gray, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RG)
- PROTO Velocity Top Chest, 5 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BL)
- PROTO 550S Series Top Chest, 5 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-5SG)
- KENNEDY K1800 Series Rolling Tool Cabinet, 15 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 39 in H (315XB)
- Proto Tool Chests & Cabinets