Shop All Tool Chests & Cabinets
Proto
550 Series Rolling Cabinet, 9 Drawer, Black, 50 in W x 25-1/4 in D x 41 in H
Mfr # J555041B-9BKPDP
Zoro # G809799416
product price: $5,080.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$5,080.99
Free 30-Day Returns
Key Features
- Number of Drawers 9
- Width 50 in
- Depth 25-1/4 in
- Height 41 in
- Overall Depth 25 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J555041B-9BKPDP
- Zoro # G809799416
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 50 in |
Depth | 25-1/4 in |
Height | 41 in |
Overall Depth | 25 1/4 in |
Overall Dimensions | 50 in W x 25 1/4 in D x 41 in H |
Height Style | Workstation Height Cabinet |
Overall Width | 50 in |
Overall Height | 41 in |
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 9, Drawer Color Black, Keyed, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Impregnated Wheel, 1/2in. dia., 2in. L, PK2 (520-02)
- SUPERCUT 116-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (204568)
- HOUGEN 1-5/16 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18242)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/16 (C09669)
- PROTO Velocity Top Chest, 7 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07RD)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13DT)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08RD)
- PROTO Velocity Top Chest, 5 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05DT)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Red, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07RD)
- PROTO 550S Series Tool Cabinet, 5 Drawer, Dual Black, Steel, 19 in W x 25-1/4 in D x 34 in H (J551934-5DB-SC)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 9-1/2 in H (5150B)
- Proto Tool Chests & Cabinets