Shop All Tool Chests & Cabinets
Proto
550 Series Rolling Cabinet, 8 Drawer, Red/Gray, Steel, 50 in W x 25-1/4 in D x 41 in H
Mfr # J555041B-8SG-2S
Zoro # G609799456
product price: $3,358.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$3,358.99
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Material Steel
- Features 100% Full Extension Drawers
- Width 50 in
- Depth 25-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J555041B-8SG-2S
- Zoro # G609799456
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 50 in |
Depth | 25-1/4 in |
Height | 41 in |
Overall Width | 50 in |
Overall Depth | 25 1/4 in |
Height Style | Workstation Height Cabinet |
Overall Height | 41 in |
Caster Diameter | 6 in |
Caster Width | 6 in |
Overall Dimensions | 50 in W x 25 1/4 in D x 41 in H |
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 8, Drawer Color Gray/Red, Keyed, 100 Percent Full Extension Drawers, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Fabric/Thread, Thread Clip Snip, Straight (18410)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 5/16x3/8x3/4x3-1/2 (C52176)
- CHICAGO-LATROBE 60PC 118° General Purpose Taper Length Drill Set Chicago-Latrobe 120 Steam Oxide HSS #1-#60 (69865)
- MITUTOYO Digimatic Micrometer Head (164-164)
- PROTO 550S Series Top Chest, 10 Drawer, Dual Black, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-10DB)
- PROTO 550S Series Rolling Tool Cabinet, 10 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 41 in H (J555041-10BL)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6SG)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08BL)
- PROTO Velocity Top Chest, 8 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 28 in H (JSTV5528CD08DT)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04RG)
- KENNEDY Signature Series Top Chest, 10 Drawer, Brown, Steel, 26-1/2 in W x 12 in D x 19 in H (360B)
- Proto Tool Chests & Cabinets