Shop All Tool Chests & Cabinets
Proto
550 Series Rolling Cabinet, 8 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 41 in H
Mfr # J555041B-8BL-1S
Zoro # G809799454
product price: $3,287.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$3,287.99
Free 30-Day Returns
Key Features
- Number of Drawers 8
- Material Steel
- Features Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads
- Width 50 in
- Depth 25-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J555041B-8BL-1S
- Zoro # G809799454
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 50 in |
Depth | 25-1/4 in |
Height | 41 in |
Caster Diameter | 6 in |
Overall Depth | 25 1/4 in |
Height Style | Workstation Height Cabinet |
Overall Height | 41 in |
Overall Width | 50 in |
Overall Dimensions | 50 in W x 25 1/4 in D x 41 in H |
Caster Width | 2 in |
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 8, Drawer Color Blue, Keyed, Adjustable Drawer Detents Ensure Drawers Stay Shut when the Box is Unlocked, Ergonomic Metal Side Handle for Gripping and Handling, Reinforced Top and Bottom Panes to Carry Extra Weight Loads, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Coil Spring And Cover (11404903A2)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #49 (C72149)
- MORTON Black Plastic Hand Knob with 3/8"-16 Tapped Through Hole (7150AE)
- PROTO 550S Series Side Cabinet, 6 Drawer, Red/Gray, Steel, 19 in W x 25-1/4 in D x 34 in H (J551934-6SG-SC)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RD)
- PROTO Velocity Top Chest, 5 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BL)
- PROTO Velocity Rolling Tool Cabinet, 4 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS04RG)
- PROTO 550S Series Top Chest, 5 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-5SG)
- PROTO 550S Series Tool Cabinet, 5 Drawer, Dual Black, Steel, 19 in W x 25-1/4 in D x 34 in H (J551934-5DB-SC)
- PROTO 550S Series Rolling Tool Cabinet, 10 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 41 in H (J555041-10BL)
- Proto Tool Chests & Cabinets