Proto

540SS Itermediate Chest, 4 Drawer, Black, Steel, 27 in W x 18 in D x 10 in H (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Tool Chests & Cabinets

Key Features

  • Number of Drawers 4
  • Color Black
  • Material Steel
  • Includes Vinyl Top
  • Features 100% Full Extension Drawers, Aluminum Extruded Drawer Pulls, Recessed Drawer Pulls, Vinyl Top and Drawer Liners Included
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 27 in
Depth 18 in
Height 10 in
Overall Height 10 in
Overall Depth 18 in
Overall Width 27 in
Width Range Less than 30 in Wide
Dimensions 27 in W x 18 in D x 10 in H
Overall Dimensions 27 in W x 18 in D x 10 in H

Description

Intermediate Chest, Body Color Black, Body Finish Gloss, Body Gauge 18 ga, Body Material Steel, Drawer Color Black, Drawer Finish Gloss, Drawer Liner Material Vinyl, Drawer Material Steel, Drawer Range 1 to 5, Drawer Slide Features Fully Extending, Drawer Slide Function Fully Extended Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features 100 Percent Full Extension Drawers, Aluminum Extruded Drawer Pulls, Recessed Drawer Pulls, Vinyl Top and Drawer Liners Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products