Proto

540S Rolling Tool Cabinet, 15 Drawer, Dual Black, Steel, 41 in W x 18 in D x 42 in H (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Tool Chests & Cabinets

Key Features

  • Number of Drawers 15
  • Color Dual Black
  • Material Steel
  • Includes Caster
  • Features 100% Full Extension, 4-Way Channel Bottom Panel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 41 in
Depth 18 in
Height 42 in
Caster Size 5 in x 2 in
Overall Width 41 in
Overall Depth 18 in
Overall Height 42 in
Caster Width 2 in
Width Range 40 in to 49 in Wide
Height Style Workstation Height Cabinet
Caster Diameter 5 in
Dimensions 41 in W x 18 in D x 42 in H
Overall Dimensions 41 in W x 18 in D x 42 in H

Description

Rolling Tool Cabinet, 540S Series, Heavy Duty, Width 41 in, Depth 18 in, Height 42 in, Number of Drawers 15, Black, Drawer Color Black, Drawer Capacity 200 lb, Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 14,362 cu in, Load Rating 1800 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Keyed, Easy Grip Steel Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products