Proto

540 Top Chest, 12 Drawer, Red, Steel, 41 in W x 18 in D x 23 in H (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Tool Chests & Cabinets

Key Features

  • Number of Drawers 12
  • Color Red
  • Material Steel
  • Includes (2) Keys, Drawer Liners
  • Features Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 41 in
Depth 18 in
Height 23 in

Description

Top Chest, Body Color Red, Body Finish Gloss, Drawer Color Gray, Drawer Slide Function Ball Bearing, Drawer Slide Type Ball Bearing, Features Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels, Includes (2) Keys, Drawer Liners, Locking System Keyed, Number of Drawers 12, Number of Handles 0, Series 540, Style Top Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products