Shop All Screwdriver Bits
Proto
5/16" Torx® Hex Insert Bit - T30
Mfr # J60560
Zoro # G800456516
product price: $5.65
/ea
Sold in multiples of 25 for $141.25
$141.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
- Overall Bit Length 1-1/2 in
- Ratcheting No
- Handle Material Nylon
- Handle Type Quad- Lobe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J60560
- Zoro # G800456516
- UPC # 662679562212
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 1-1/2 in |
Head Size | 1/4 in |
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Ratcheting | No |
Handle Material | Nylon |
Item | Bit Insert |
Handle Type | Quad- Lobe |
Material | Steel |
Description
Proto® 5/16" Torx® Hex Insert Bit - T30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spline Core Bit W/Shank, 3 1/4 In, 12 L (HC8031)
- WESTWARD Wrench, Combination, Metric, 19mm (54PP57)
- WRIGHT TOOL Wire Strip Plier w/Cutter/Crim 6 strip s (9472)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 8 mm Tip, 2 1/4 in L (54TM94)
- PROTO Torsion Bit, SAE, 1/4", Hex, T27, 1", S2 Steel (J60516)
- PROTO Torsion Bit, 1/4", Hex, T45, 1" (J60564)
- PROTO Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (J60518)
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J61002)
- PROTO 1/4" Hex Phillips Power Insert Bit - # 2 (J60116)
- PROTO 1/4" Torx® Hex Insert Bit - T10 (J60508)
- VEGA Torx 50 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T50SB)
- Proto Screwdrivers and Nutdrivers