Shop All Tool Chests & Cabinets
Proto
550S Series Top Chest, 12 Drawer, Red, Steel, 50 in W x 25-1/4 in D x 27 in H
Mfr # J555027-12RD
Zoro # G4324820
product price: $3,948.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$3,948.99
Free 30-Day Returns
Key Features
- Number of Drawers 12
- Material Steel
- Includes Vinyl Top
- Features 100% Full Extension Drawers, Recessed Aluminum Extruded Drawer Pulls, Vinyl Top and Drawer Liners Included
- Width 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J555027-12RD
- Zoro # G4324820
- UPC # 662679153090
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 50 in |
Depth | 25-1/4 in |
Height | 27 in |
Overall Width | 50 in |
Overall Depth | 25 1/4 in |
Overall Height | 27 in |
Top Compartment Height | 5 1/4 in |
Width Range | 50 in to 59 in Wide |
Dimensions | 50 in W x 25 1/4 in D x 27 in H |
Overall Dimensions | 50 in W x 25 1/4 in D x 27 in H |
Description
The Proto J555027-12RD 50"W Top Chest is a versatile tool chest that has 12 drawers and a variety of features. With its 100% full extension drawers, you can pull them out fully to access all your tools easily. The recessed aluminum extruded drawer pulls have a stylish look and are easy to grip. In addition, the included vinyl top and drawer liners provide extra protection for your tools against scratches and dents. This top chest is made of gauge 14, 16, 18 steel for durability. It also has an overall depth of 25 1/4 in., overall width of 50 in., height of 27 in., and width of 50 in.. If you want a heavy duty top chest with style that will last you through many projects, the Proto J555027-12RD Top Chest is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID Rivet Buster Air Chisel (91500)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Variable Temp. Setting, 1,980 W Watt, Pistol Handle (VT-752D-02)
- BIG HORN 7 Inch Woodworkers Bench Vise (19309)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-3/8" x 3" (HMY.1-3/8)
- PROTO 550S Series Top Chest, 12 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-12BL)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07RG)
- PROTO Heavy Duty Tool Utility Cart, 3 Drawer, Red/Gray, Steel, 37 in W x 20 in D x 43 in H (JUC3743-3SG)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6DB)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Black, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14BK)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6SG)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 52 in W x 18 in D x 37-1/2 in H (CMST98273BK)
- Proto Tool Chests & Cabinets