Shop All Ratcheting Wrench Sets
Proto
5 Piece Metric Reversible Ratcheting Box Wrench Set - 12 Point
Mfr # J1190MLO
Zoro # G3100614
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Double Box End
- Material Alloy Steel
- Finish Chrome
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1190MLO
- Zoro # G3100614
- UPC # 662679062866
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 7mm X 8mm, 9mm x 10mm, 11mm x 12mm, 13mm x 14mm, 15mm x 17mm |
Wrench Head Sizes | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm |
Head Size | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm |
Wrench Length Style | Stubby |
Range of Head Sizes | 7 mm to 17 mm |
Description
The Proto J1190MLO 5 Piece Metric Reversible Ratcheting Box Wrench Set is a reliable set of tools that you can use for various applications. This wrench set comes with five double box end wrenches, which have a 12-point design. Each wrench is reversible and has a chrome finish. The metric wrench shape consists of straight arms. With the Proto J1190MLO 5 Piece Metric Reversible Ratcheting Box Wrench Set, you can feel confident that you have the right tool on hand for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 59/64 (53459)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 22mm (84833)
- KLEIN TOOLS 7 1/2 in Crimper and Connector Kit Ethernet, RJ45 (VDV226-817)
- APEX Socket Adapter, 1/4 Hex, 3/8 Sq, 3 In, PK5 (EX-370-3-5PK)
- PROTO Ratcheting Wrench Set, Double Box End (J1180MA)
- PROTO Ratcheting Wrench Set, Combination (JSCVT-9S)
- PROTO Stubby Ratcheting Wrench Set, Combination (JSCVS-9S)
- PROTO Flare Nut Wrench Set, 10 Pieces, 12 Pts (J3800M)
- PROTO Proto JSCVT-9S 9 Piece Full Polish Combination Reversible Ratcheting Wrench Set - 12 Point (JSCVT-9S)
- PROTO Ratcheting Wrench Set, Pieces 12 (JSCVMF-12S)
- CRESCENT 10 Piece 3/8" Drive Flare Nut Metric Wrench Set (CCFWS1N)
- Proto Wrenches