Shop All Ratcheting Wrench Sets
This Product is Discontinued
Proto
5 Piece Metric Double End Flare Nut Wrench Set - 12 Point (Discontinued)
Mfr # J3700MT
Zoro # G7499615
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Wrench Style Double Box End
- Finish Satin
- Number of Points 6
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J3700MT
- Zoro # G7499615
- UPC # 662679051266
- Country of Origin United States
- Category Ratcheting Wrench Sets
Dimensions
Size | 7mm x 8mm, 9mm x 11mm, 10mm x 12mm, 13mm x 14mm, 15mm x 17mm |
Wrench Head Sizes | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm |
Range of Lengths | 5-1/2 in to 7-13/16 in |
Head Size | 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm |
Overall Length | 5 11/16 in, 6 5/16 in, 6 15/16 in, 7 9/16 in, 8 in |
Range of Head Sizes | 7mm to 17 mm |
Range of Lengths (In.) | 5 11/16 in to 7 63/64 in |
Description
The Proto J3700MT 5 Piece Metric Double End Flare Nut Wrench Set is a professional-grade wrench set that provides you with the flexibility to tackle fasteners of various types and sizes. It has a double box end wrench style, making it easy to reach into tight spots. The wrenches are 7mm x 8mm, 9mm x 11mm, 10mm x 12mm, 13mm x 14mm and 15mm x 17 mm in size. They have a 6-point metric wrench shape with satin finish. Each wrench is color coded for easy identification of the different sizes. With Proto Tools' J3700MT 5 Piece Metric Double End Flare Nut Wrench Set in your toolbox, you will be ready for any job that comes your way.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.