Shop All Pipe Wrenches
Proto
48 in L 6 in Cap. Cast Iron Straight Pipe Wrench
Mfr # J848HD
Zoro # G7517587
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 6 in
- Handle Material Cast Iron
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J848HD
- Zoro # G7517587
- UPC # 662679110130
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 48 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 6 in |
Handle Material | Cast Iron |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Jaw Material | Steel |
Standards | Federal Specification GGG-W-00651D |
Features | Heavy Duty; Full Floating Hook Jaw, Provides Instant Grip, Easy Release; Large Knurl and Power Threads Provide Fast, Positive Jaw Adjustment |
Material | Forged steel |
Handle Type | I-Beam |
Adjustable | Manual |
Adjustment Type | Screw Mechanism |
Corrosion Resistant | Yes |
Jaw Texture | Serrated |
Tether Style | Tether Capable |
Insulated | No |
Non-Magnetic | No |
Description
If you are looking for a straight pipe wrench, the Proto J848HD is the tool to have. It has a cast iron handle and steel forged body that is resistant to corrosion. The 6 in jaw capacity of this 48 in long pipe wrench makes it suitable for any job. With its serrated jaws, this cast iron straight pipe wrench can hold on tight to your work piece so it won't slip off while you are working on it. This manual adjustable wrench features an I-beam handle with cast iron end caps and a steel handle assembly. If you want a durable pipe wrench that will get the job done, then this Proto J848HD is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/32" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X13/32)
- IDEAL Crimper, RJ-11/12/14/45, 13" L (30-496)
- SPEEDAIRE Air Impact Wrench, 12,000 rpm (45NW50)
- BESSEY 36 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-36)
- PROTO 12 in L 2 in Cap. Cast Iron Straight Pipe Wrench (J812HD)
- PROTO 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench (J806HD)
- PROTO 18 in L 3 1/2 in Cap. Cast Iron Straight Pipe Wrench (J818HD)
- PROTO 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (J810A-TT)
- PROTO 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (J814HD)
- PROTO 24 in L 4 in Cap. Aluminum Straight Pipe Wrench (J824A)
- MILWAUKEE TOOL 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench (48-22-7106)
- Proto Pipe Wrenches