Shop All Pipe Wrenches
Proto
48 in L 6 in Cap. Aluminum Straight Pipe Wrench
Mfr # J848A
Zoro # G0332221
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 6 in
- Handle Material Aluminum
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Tether Ready
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J848A
- Zoro # G0332221
- UPC # 662679996994
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 48 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 6 in |
Handle Material | Aluminum |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Ready |
Handle Type | I-Beam |
Material | Forged steel |
Standards | ASME |
Jaw Material | Steel |
Features | Light-Weight; Standard Handle Lengths with Wide Gripping Surface for Increased Comfort and One-Hand Operation; Large Knurl and Power Threads Provide Fast, Positive Jaw Adjustment; Graduation Markings on Hook Jaw Show Approximate Opening for Pipe Sizes; Riveted Jaw Pin for Safety |
Insulated | No |
Non-Magnetic | No |
Adjustment Type | Screw Mechanism |
Adjustable | Manual |
Corrosion Resistant | Yes |
Jaw Texture | Serrated |
Tether Style | Tether Capable |
Finish | Natural |
Description
This Proto J848A 48 in L 6 in Cap. Aluminum Straight Pipe Wrench is a versatile tool that can handle a variety of tasks. The straight pipe wrench has an adjustable screw mechanism that allows you to adjust the jaw width. It also has a serrated jaw for enhanced grip and torque transfer. Made of forged steel, this pipe wrench has an aluminum I-beam handle with a smooth surface finish and aluminum tether capability. You will want to equip yourself with this Proto 48 in L 6 in Cap. Aluminum Straight Pipe Wrench as it is the perfect tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Wrench, 13/64 x 15/64, 15/60 Deg (J3210)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5212B)
- PALMGREN Disc Bench Finishing Machine, 9" (9681093)
- HALDER SIMPLEX Soft Face Hammer, 4-3/8 lb., 16" L (3026060)
- PROTO 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (J814A)
- PROTO 24 in L 4 in Cap. Aluminum Straight Pipe Wrench (J824A)
- PROTO 10 in L 2 in Cap. Aluminum Straight Pipe Wrench (J812A)
- PROTO 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (J810A)
- PROTO 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (J808HD)
- PROTO 12 in L 2 in Cap. Cast Iron Straight Pipe Wrench (J812HD)
- RIDGID 48" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 6" Jaw Capacity (848)
- Proto Wrenches