Proto

460 Rolling Tool Cabinet, 6 Drawer, Red, Steel, 30 in W x 21 in D x 42 in H (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Tool Chests & Cabinets

Key Features

  • Number of Drawers 6
  • Color Red
  • Material Steel
  • Includes Caster
  • Features Built in Compartments for Customizable Storage Needs, Lock In/Lock Out Drawers for Security and Safety, Premium Tool Storage Line
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 30 in
Depth 21 in
Height 42 in
Caster Size 6 in x 2 in
Overall Depth 21 3/8 in
Overall Height 42 1/2 in
Overall Width 45 in
Caster Width 2 in
Height Style Workstation Height Cabinet
Caster Diameter 6 in
Width Range 40 in to 49 in Wide
Dimensions 45 in W x 21 3/8 in D x 42 1/2 in H

Description

Rolling Cabinet, 460 Series, Industrial Premium, Width 30 in, Depth 21 in, Height 42 in, Number of Drawers 6, Red, Drawer Color Red, Drawer Capacity 400 lb, Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 12,252 cu in, Load Rating 3200 lb, Caster Size 6 in x 2 in, Number of Shelves 1, Steel, 16 Gauge, Work Surface Material Polyurethane, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Heavy Duty Locks with Tubular Key, Tubular Metal Side Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products