Shop All Ball Peen Hammers
Proto
4 oz. Ball Peen Hammer, 11" Wood Handle
Mfr # J1304PD
Zoro # G7112275
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Ball Pein
- Head Weight (Oz.) 4.0
- Handle Wood
- Overall Length (In.) 11 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1304PD
- Zoro # G7112275
- UPC # 662679020002
- Country of Origin Mexico
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 11 in |
Head Dia. (In.) | 3/4 in |
Overall Length | 11 in |
Face Diameter | 3/4 in |
Description
This Proto J1304PD 4 oz. Ball Peen Hammer is the perfect tool for those jobs that require a little more finesse than brute force. The ball pein hammer has a 3/4 in. head size and a 11 in. handle length, making it ideal for working on small or delicate parts without putting too much strain on your hands and wrists. Made of steel, the head weighs 4 oz., which is just enough to do most tasks around the house and garage. The wood handle allows you to grip the hammer securely, while still offering flexibility as you work with it. The Proto J1304PD 4 oz. Ball Peen Hammer is an essential addition to your tool kit if you want control over how you work with materials without causing yourself unnecessary pain or injury
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech 1/4 Mag Nutsetter x 6 (P1150MN716S)
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28935)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 2" RATCHET WRENCH (KHRB-64)
- MORSE Band Saw Blade, 9 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHEFR10-9')
- PROTO 16 oz. Ball Peen Hammer, 14-1/2" Wood Handle (J1316PD)
- PROTO 8 oz. Ball Pein Hammer - Industrial Wood Handle (J1308PD)
- PROTO 32 oz. Ball Peen Hammer, 16" Wood Handle (J1332PD)
- PROTO HAMMER ANTI VIBE BALL PEIN 8oz (POJ1308AVP)
- PROTO BALL PEIN HAMMER SET ANTI-VIBE 3PC (POJ1303AVPS)
- PROTO Anti-Vibe® Ball Pein Hammer - 8 oz. (J1308AVP)
- WILLIAMS Williams 24 oz. Ball Peen Hammer, Hickory Handle (HBP-2A)
- Proto Hammers and Striking Tools