Shop All Cutting Pliers
Proto
4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # J204SG
Zoro # G7506807
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction Hardened Cutting Edges, Thin Narrow Jaws
- Handle Type Plastisol Grip
- Jaw Length 5/8 in
- Jaw Width 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J204SG
- Zoro # G7506807
- UPC # 662679030209
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 5/8 in |
Jaw Width | 5/8 in |
Overall Length | 4 1/2 in |
Cutter Length | 5/8 in |
Overall Length Range | Less than 6 in |
Description
If you need to cut metal, this Proto J204SG Diagonal Cutting Plier is the tool for the job. The thin narrow jaws allow you to access tight areas and the coil springs provide additional comfort. With a plastisol grip handle, the cutting pliers offer a firm hold and comfortable feel. Its induction hardened cutting edges ensure durability. This diagonal cutting plier has an overall length of 4 7/16 in., with 9/16 in. jaw widths and 9/16 in. jaw lengths on each side. It also has a flush cut, which means that it will not leave burrs behind after use. For high quality cutting pliers, look no further than this Proto J204SG Diagonal Cutting Plier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m30x3.5 Carbon Steel Hex Die (DWTMHX30X3.5)
- DRILL AMERICA 1"-60 HSS Single Flute Countersink (DEWSFC1-60)
- ARMOR COAT 10 Piece SAE L-Shape Hex Key Set, UST260071 (UST260071)
- JACKSON PROFESSIONAL TOOLS 8-lb Sledge Hammer, 36-in Fiberglass Handle (20184900)
- PROTO 11 1/8 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (J244G)
- PROTO 7 3/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (J213G)
- PROTO 8 3/4 In PROTO Safety Wire Twister Plier (J196)
- PROTO Tether Ready Wire Twist Pliers, 8-3/4 in (J196-TT)
- PROTO 6-1/2" DIAG CUTTERS (POFA-391.16AVSE)
- PROTO 7 3/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (J209G)
- WESTWARD 5 1/4 in Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (30PA90)
- Proto Cutting Pliers