Shop All Puller & Seprator Sets
Proto
3way Strght Jaw Puller
Mfr # J4233SJ
Zoro # G0844961
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Reach 7 1/8 in
- Jaw Style Reversible
- Number of Jaws 3
- Screw Size 3/4 X 10 1/5
- Jaw Spread (In.) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4233SJ
- Zoro # G0844961
- UPC # 662679471293
- Country of Origin United States
- Category Puller & Seprator Sets
Dimensions
Screw Size | 3/4 X 10 1/5 |
Jaws Width | 10 in |
Screw Size1 | 3/4 in x 10 1/5 |
Details
Item | Puller Set |
Jaw Reach | 7 1/8 in |
Jaw Style | Reversible |
Number of Jaws | 3 |
Jaw Spread (In.) | 10 |
Type | 3 Way |
Capacity (Tons) | 10 ton |
Jaw Reach (In.) | 4 11/16 and 7 1/8 |
Includes | 3 Way Cross Arm, Detachable Tip, Spring Clip, Steel Storage Box |
Jaw Spread - Maximum | 10 in |
Jaw Reach1 | 7 1/8 in |
Max Jaw Reach | 5 - 10" |
Pulling Capacity | 10 ton |
Jaw Thickness | 0.35 |
Max Jaw Spread | 6 - 12" |
Jaw Orientation | External, Internal |
Includes Locking Mechanism | No |
Description
Puller Set, 3 Way, Capacity 10 Tons, Number of Jaws 3, Jaw Style Straight, Jaw Reach 4 11/16 And 7 1/8 In, Jaw Spread 10 In, Screw Size 3/4 X 10 1/5, Includes Spring Clip, Detachable Tip, 3 Way Crossarm, Steel Storage Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Flat Tip Spindle, 5/16-18, 0.83, 3 (507208)
- BESSEY 9 in Bar Clamp, Tempered Drop-Forged Steel Handle and 5 1/2 in Throat Depth (GSM25)
- TESA BROWN & SHARPE Dial Test Indicator Accessory Set (599-7041)
- STALWART 100PC Magnetic Screwdriver Set with Bag (75-HT2006)
- PROTO Puller Set, 2 Way, 6 Ton (J4212SJB)
- PROTO 2/3way Cone Puller Set (J4252)
- PROTO Wide Puller Set w/Case, 10 Ton (J4292B)
- PROTO Jaw Puller, 6 t, 2 or 3 Jaw (J4217)
- PROTO Master Puller Set, 25 Jaws (J4235B)
- PROTO 10 Ton Proto-Ease™ 3-Way Adjustable Jaw Puller (J4233E)
- POSI LOCK Puller Set, Combination (TB-1045)
- Proto Puller & Seprator Sets