Shop All Hand Held Punches
Proto
3/8" x 6" Brass Drift Punch
Mfr # J9638B
Zoro # G3729722
product price: $16.79
/ea
$16.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Tip Size (In.) 3/8 in
- Tether Capable Tether Capable
- Characteristics Modified Parabolic Striking End
- Application Demolition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J9638B
- Zoro # G3729722
- UPC # 662679094003
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 6 in |
Tip Size (In.) | 3/8 in |
Tip Size | 3/8 in |
Hole Diameter | 3/8 in |
Overall Length | 6 in |
Description
This Proto J9638B 3/8" x 6" Brass Drift Punch is the ideal tool for working with sheet metal. The brass construction means it will not mar or scratch your work surface. It has a modified parabolic striking end that helps to deliver maximum impact. It also has a standard tool tethering capability, which allows you to tether it when in use. Ideal for demolition and construction work, this punch is made of brass and measures 6 in. in length. This Proto 3/8" x 6" Brass Drift Punch is the high quality tool you need for all your punching needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Threading Insert, 16 ER 14 UN BMA (16 ER 14 UN BMA)
- OLFA 9mm Black Ultra-Sharp Snap-Off Blades, 10PK (9148)
- MILESCRAFT Signpro Wood Carving Sign Making Template Kit for Routers (1212)
- WESTWARD Bag/Tote, Tool Bag Set, Black, Polyester, 3 Pockets (32PJ44)
- PROTO Drift Punch, Brass, 1/2 x 7 In (J9612B)
- PROTO Punch, Roll Pin, 1/16 In (J49116)
- PROTO 1/4" Drift Punch (J961/2S2)
- PROTO Punch, Drift, 3/16 In (J963/8)
- PROTO Punch, Drive Pin, Tip 1/8 In, 5-3/16 L (J475/16X1/8)
- PROTO Long Drive Pin Punch, 1/4 in. Tip (J48014LS2)
- MAYHEW PUNCH TAPER 3/16" PNT 1999 (MY31999)
- Proto Cutting and Shaping Tools