Shop All Screwdriver Bit Sets
Proto
38 Piece Insert Bit Set, 1/4 in
Mfr # J61906
Zoro # G2203126
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Includes 1, 2-1/4 in Magnetic Bit Holder, 7 in Magnetic Base, Clutch Bits 1/8 to 3/16 in, Phillips #0, #1, #2, #3, Slotted 5/32, 7/32, 1/4, 9/32, 1, 1-1/2 in, Socket Head 3/32 to 3/16 in, Square Recess #0, #1, #2, #3, Torx T6 to T40
- Features 1/4" Drive
- Number of Pieces 38
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J61906
- Zoro # G2203126
- UPC # 662679150068
- Country of Origin United States
- Category Screwdriver Bit Sets
Dimensions
Hex Shank Size | 1/4 in |
Details
Material | Alloy Steel |
Includes | 1, 2-1/4 in Magnetic Bit Holder, 7 in Magnetic Base, Clutch Bits 1/8 to 3/16 in, Phillips #0, #1, #2, #3, Slotted 5/32, 7/32, 1/4, 9/32, 1, 1-1/2 in, Socket Head 3/32 to 3/16 in, Square Recess #0, #1, #2, #3, Torx T6 to T40 |
Features | 1/4" Drive |
Number of Pieces | 38 |
Impact Rated | No |
Fastening Tool Material | Steel |
No. of Pieces | 38 |
Item | Insert Bit Set |
Fastening Tool Item | Insert Bit Set |
Type | 1/4" Drive |
Description
Insert Bit Set, No. of Pieces 38, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated No, Includes 1, 2-1/4 in Magnetic Bit Holder, 7 in Magnetic Base, Clutch Bits 1/8 to 3/16 in, Phillips #0, #1, #2, #3, Slotted 5/32, 7/32, 1/4, 9/32, 1, 1-1/2 in, Socket Head 3/32 to 3/16 in, Square Recess #0, #1, #2, #3, Torx T6 to T40
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 7" Locking Pliers, Straight Jaws (D055306)
- CHANNELLOCK SPEEDGRIP 12" TONGUE & GROOVE (CL440X)
- DRILL AMERICA 3Pc. NPT Pipe Tap Set 1", 1-1/4, 1-1/2 (POUCSNPT3)
- MILWAUKEE TOOL 7 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3807)
- PROTO MAGNETIC Screwdrvr 28pc BIT SET (PO61929)
- PROTO Torx Bit Set, Pieces 7 (J4739P)
- PROTO 11 Piece Torx Bit Set, 3/8 in (J5239P)
- PROTO 10 Piece Insert Bit Set, 1/4 in (J61901)
- WIHA Stubby Torx Bit Set, Pieces 6 (38047)
- DEWALT 14 Pc. Drive Guide Set (DW2097)
- VEGA Impactech Phillips 2 10 Pc Set (P150P2CS10)
- Proto Screwdrivers and Nutdrivers