Shop All Universal Sockets
Proto
3/8 in Drive Universal Spark Plug Socket 13/16 in, SAE
Mfr # J5026-50A
Zoro # G6563042
original price:
$42.89
10% off
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Universal Spark Plug
- Socket Size 13/16 in
- SAE or Metric SAE
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J5026-50A
- Zoro # G6563042
- UPC # 662679996437
- Country of Origin United States
- Category Universal Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 13/16 in |
Overall Length | 3 3/8 in |
Size | 13/16" |
Socket Depth | Standard |
Output Drive Size | 13/16 in |
Details
Socket Type | Universal Spark Plug |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Universal Spark Plug Socket |
Finish | Chrome |
Category Type | Spark Plug Socket |
Impact Rated | No |
Measurement Type | SAE |
Drive Type | Hand |
Non-Sparking | No |
Tether Ready | No |
Non-Magnetic | No |
Insulated | No |
Bolt Clearance | 5/16 in |
Socket Shape | 6-Point |
Description
Flex Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 13/16 in, Bolt Clearance 5/16 in, Drive Size 3/8 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Standard, No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-9 UNC 2B (301157040)
- PROFESSIONAL PLASTICS Drill Bit 1106006, 0.125 Dia [Each] (HDRILLBIT.125-1106006)
- CHICAGO PNEUMATIC CHISEL-WIDE CUTTING - ACCESS (CPA047051)
- RIDGID Grip, Handle 544 (61605)
- PROTO 3/8 in Drive Flex Socket 11 mm, 6 pt, Metric (J5274HAM)
- PROTO 1/4 in Drive Flex Socket 13 mm, 6 pt, Metric (J4813AM)
- PROTO 3/8" Drive Universal Joint SAE (J5270A)
- PROTO 3/8 in Drive Flex Socket 10 mm, 6 pt, Metric (J5273HAM)
- PROTO 3/8 in Drive Flex Socket 5/8 in, Torx(R), SAE (J5277A)
- PROTO 1/4 in Drive Flex Socket 10 mm, 6 pt, Metric (J4810AM)
- WESTWARD 1/4" Drive Universal Joint SAE (54PR13)
- Proto Universal Sockets