Shop All Sockets
Proto
3/8 in Drive, Triple Square SAE Socket, 12 Points
Mfr # J5224N
Zoro # G6576689
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Material Alloy Steel
- Overall Length 1 47/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 47/64 in |
Socket Depth | Standard |
Socket Sizes | 3/4 in |
Socket Size | 3/4 in |
Details
Item | Socket |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Impact Rated | No |
Measurement Type | SAE |
Tether Ready | No |
Description
Socket, Socket Size 3/4 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10' 2-Wire QUIK-LOK Cord (48-76-5010)
- PROTO 1/2" Drive, Metric 38mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5338MCF)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (39180)
- K-TOOL INTERNATIONAL High Polish SAE Combo Wrench Set, 14 pcs. (KTI-41304)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5218N)
- PROTO 3/8 in Drive, Torx(R) SAE Socket, 12 Points (J5232N)
- PROTO 3/8 in Drive, Torx(R) SAE Socket, 12 Points (J5230N)
- PROTO 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (J5415MN)
- PROTO 1/2 in Drive, 20mm Hex Metric Socket, 6 Points (J5420MH)
- PROTO 1/2 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5312-TT)
- TITAN SKT WATER HEATER 1/2" DR 6 PT (TL32948)
- Proto Sockets