Shop All Sockets
Proto
3/8 in Drive, Triple Square SAE Socket, 12 Points
Mfr # J5220N
Zoro # G6528258
original price:
$9.75
9% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Material Alloy Steel
- Overall Length 1 47/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 47/64 in |
Socket Sizes | 5/8 in |
Socket Depth | Standard |
Socket Size | 5/8 in |
Details
Item | Socket |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Tether Capable | Not Tether Capable |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Drive Type | Hand |
Tether Style | Not Tether Capable |
Tether Ready | No |
Socket Shape | 12-Point |
Measurement Type | SAE |
Impact Rated | No |
Description
Socket, Socket Size 5/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN SLUGGER ID SHARP 1 in X 1 in CUTTER OLD PART#: (63134254121)
- GENERAL WIRE Mini-Rooter Pro Drain/Sewer Cleaning Machine W/75' x 1/2 Cable & 4 Pc Cutter Set, (MRP-D)
- EXTREME TOOLS Adjustable Hanging Power Tool Rack Accessory Blue (ACPTRBL)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5218N)
- PROTO 3/8 in Drive, Torx(R) SAE Socket, 12 Points (J5230N)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5224N)
- PROTO 3/8 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5228N)
- PROTO 1/2 in Drive, 5/8" Hex SAE Socket, 6 Points (J5420H)
- PROTO 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (J5220MH)
- PROTO 1 in Drive, 55mm 12 pt Metric Socket, 12 Points (J5755MT)
- Proto Sockets & Ratchets