Shop All Sockets
Proto
3/8 in Drive, Triple Square Metric Socket, 12 Points
Mfr # J5217MN
Zoro # G6567841
original price:
$11.67
9% off
new price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 25/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 25/32 in |
Socket Depth | Standard |
Socket Sizes | 17mm |
Socket Size | 17 mm |
Details
Item | Socket |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012, SAE AS955 |
Tether Capable | Not Tether Capable |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Tether Style | Not Tether Capable |
Measurement Type | Metric |
Socket Shape | 12-Point |
Tether Ready | No |
Impact Rated | No |
Description
Socket, Socket Size 17 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Reversible Glue Joint Bit, 1-1/2" dia. (99-031)
- GYROS 10 pc Carbon Steel Hex Rethreading Die Set - 1/4" to 1" NC (93-16210)
- WERA Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing Bit 5 in (05059297001)
- GREENLEE Screw-Type Reel Stand, Adjustable, 22"-54" (559-1372 mm) (683)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5219MN)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5215MN)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5214MN)
- PROTO 1/4 in Drive, 9/32" Triple Square SAE Socket, 12 Points (J4709LT)
- PROTO 1/2 in Drive, 15/16" Spline SAE Socket, 12 Points (J5330DPL)
- PROTO 3/8 in Drive, 12mm Hex Metric Socket, 6 Points (J5212MH)
- GREY PNEUMATIC "NER CAP & STUD KIT (2413)
- Proto Sockets & Ratchets