Shop All Sockets
Proto
3/8 in Drive, Triple Square Metric Socket, 12 Points
Mfr # J5215MN
Zoro # G6566353
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 12
- Material Alloy Steel
- Overall Length 1 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 25/32 in |
Socket Depth | Standard |
Socket Sizes | 15mm |
Socket Size | 15 mm |
Details
Item | Socket |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Standards | AS4984A, ASME B107.110-2012, SAE AS955 |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Drive Type | Hand |
Tether Capable | Not Tether Capable |
Tether Style | Not Tether Capable |
Tether Ready | No |
Impact Rated | No |
Socket Shape | 12-Point |
Measurement Type | Metric |
Description
Socket, Socket Size 15 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 14mm Metric Socket, 6 Points (J5441-14MXL)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Surge 1/4 in. Drive Impact Wrench (ML2760-20)
- BESSEY 24" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.524+2K)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 11 in W x 16 in D x 5-1/4 in H (54808MB)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5219MN)
- PROTO 3/8 in Drive, Torx(R) Metric Socket, 12 Points (J5213MN)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5220MN)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5220N)
- PROTO 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5419MN)
- PROTO 1 in Drive, 2-1/8 in 6 pt SAE Socket, 6 Points (J10034)
- CAPRI TOOLS 14 Drive 12Point Shallow and Deep Socket Set, Metric, 4 to 15 mm, 28Pcs (CP16100-28MSD)
- Proto Sockets & Ratchets