Shop All Sockets
Proto
3/8 in Drive, Torx(R) SAE Socket, 12 Points
Mfr # J5232N
Zoro # G6552137
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 47/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 47/64 in |
Socket Sizes | 1 in |
Socket Depth | Standard |
Socket Size | 1 in |
Details
Item | Socket |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Torx(R) |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Tether Capable | Not Tether Capable |
Tether Style | Not Tether Capable |
Tether Ready | No |
Measurement Type | SAE |
Socket Shape | 12-Point |
Impact Rated | No |
Description
Socket, Socket Size 1 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Thread Pitch Gauge (49-57-5012)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 4 (8004)
- LENOX Lenox Classic® CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 18 TPI x 0.035 Thick (29232CLB72360)
- J.W. WINCO GN351.1-51-41-3/8X16-55 Rubber Bumper 2 Threaded Studs (351.1-51-41-3/8-55)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5218N)
- PROTO 3/8 in Drive, Torx(R) SAE Socket, 12 Points (J5230N)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5224N)
- PROTO 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (J5276LHA)
- PROTO SKT 1/2DR 7/8 6PT (PO5428H)
- PROTO 3/8 in Drive, 14mm Torx(R) Metric Socket, 12 Points (J5214M)
- WESTWARD 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YT10)
- Proto Sockets & Ratchets