Shop All Sockets
Proto
3/8 in Drive, Torx(R) SAE Socket, 12 Points
Mfr # J5230N
Zoro # G6580968
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 47/64 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 47/64 in |
Socket Sizes | 15/16 in |
Socket Depth | Standard |
Socket Size | 15/16 in |
Details
Item | Socket |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Torx(R) |
Tether Capable | Not Tether Capable |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012, SAE AS954G |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Tether Style | Not Tether Capable |
Impact Rated | No |
Tether Ready | No |
Measurement Type | SAE |
Socket Shape | 12-Point |
Description
Socket, Socket Size 15/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS954G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 24 in L 4 1/4 in Cap. Aluminum Straight Pipe Wrench (W-214AL)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1405)
- KD TOOLS Hex Bit Socket - 1/4", 3/8"Dr (80419)
- WESTWARD Silver/Deming Drill, 7/8, Co, 118Deg (5TVP9)
- PROTO 3/8 in Drive, Torx(R) SAE Socket, 12 Points (J5232N)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5220N)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5224N)
- PROTO 1/2 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5424)
- PROTO 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5416N)
- PROTO 1/2 in Drive, 5/16 in SAE Socket, 6 Points (J74415/16)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41250)
- Proto Sockets & Ratchets