Shop All Sockets
Proto
3/8 in Drive, Torx(R) Metric Socket, 12 Points
Mfr # J5213MN
Zoro # G6556991
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 25/32 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 25/32 in |
Socket Sizes | 13mm |
Socket Depth | Standard |
Socket Size | 13 mm |
Details
Item | Socket |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Torx(R) |
Tether Capable | Not Tether Capable |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Standards | AS4984A, ASME B107.110-2012, SAE AS955 |
Drive Type | Hand |
Tether Style | Not Tether Capable |
Measurement Type | Metric |
Tether Ready | No |
Impact Rated | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 13 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9/16", Black (1218BSC)
- 3M Corded Sander, 1.5 A, (7100254313)
- GEARWRENCH 12 Drive Micrometer Torque Wrench 30250 Ftlb (KDT85066M)
- APEX TOOL GROUP SKT SET VORTEX SLOTED BIT 39 PC (GWR890040)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5219MN)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5214MN)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5217MN)
- PROTO 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (J5218MH)
- PROTO Breaker Bar, 1/2" Drive Sz, 10-7/8" Length (J5466)
- PROTO 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5030B)
- JANDORF Phen Socket Med3Way Side (60533)
- Proto Sockets