Shop All Socket Sets
Proto
3/8 in Drive Socket Sets SAE 22 Pieces 3/8 to 7/8 in , Polished
Mfr # J52134KV
Zoro # G909017045
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standard Socket Style/Size Standard 6-Point: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
- Container Height 1 1/2 in
- Includes Standard Sockets Yes
- Container Features Chemical Resistant, Solvent Resistant
- Includes Deep Sockets Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J52134KV
- Zoro # G909017045
- UPC # 662679196219
- Country of Origin United States
- Category Socket Sets
Dimensions
Standard Socket Style/Size | Standard 6-Point: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Container Height | 1 1/2 in |
Standard Socket Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Deep Socket Style/Size | Deep 6-Point: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Container Length | 16 in |
Container Width | 11 in |
Deep Socket Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Socket Size Range | 3/8 to 7/8 in |
Socket Size | 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Drive Size | 3/8 in |
Description
Socket Sets, Standard Socket Count/Style (9) 6-Point, Standard Socket Style/Size Standard 6-Point: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep Socket Count/Style (9) 6-Point, Deep Socket Style/Size Deep 6-Point: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Drive Size 3/8 in, Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL HSS Steam Oxide 118° Jobber Drill Set Jobber Set R10/R18/R15 (x 115) (099982)
- IRWIN Spade Bit (88885)
- JONARD TOOLS Star Key, Star/Flower Tip Style, Plastic (SSK-75)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 1/4-E (C18442)
- PROTO 1/4", 3/8", 1/2" Drive Socket Set With Box Metric/SAE 184 Pieces 7/32" to 1", 4mm to 22mm (J47184-1A)
- PROTO 1/2" Drive Deep Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Full Polish (J54101)
- PROTO 3/8 in, 1/2 in Drive Metric, 10 pcs (J52210H)
- PROTO 3/8 in Drive Socket Set Metric, SAE 25 Pieces 5/16 in to 3/4 in, 8 mm to 18 mm , Chrome (J52325S)
- PROTO 1/2 in Drive Socket Set Metric, SAE 25 Pieces 9 mm to 23 mm , Chrome (J54325AS)
- PROTO 1/2 in Drive Impact Socket Set Metric 30 Pieces 8 to 24 mm , Black Oxide (J74306)
- PROTO 1/2" Drive Deep Impact Socket Set Metric 25 Pieces 8 to 36 mm , Black Oxide (J74216)
- Proto Socket Sets