Shop All Socket Sets
Proto
3/8 in Drive Socket Set SAE 12 Pieces 3/8 in to 7/8 in , Chrome
Mfr # J52112S
Zoro # G2779801
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Measurement Type SAE
- Socket Size Range 3/8 in to 7/8 in
- Drive Type Hand
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J52112S
- Zoro # G2779801
- UPC # 662679186418
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 3/8 in to 7/8 in |
Drive Size | 3/8 in |
Container Width | 8 in |
Container Height | 1 5/8 in |
Container Length | 10 in |
Description
Socket Set, Standard Socket Count/Style (9) 6-Point, Deep Socket Count/Style 0, Flex Socket Count/Style 0, Hand, Drive Size 3/8 in, SAE, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Circular Inspection Mirror - 1-1/4" (J2374)
- JOHNSON LEVEL & TOOL HD Aluminum Box Level (9850-4800)
- KLEIN TOOLS Journeyman™ Cable Cutter (J63050)
- WIDIA 6-32 Hand Tap Set (2865274)
- PROTO 1/2" Drive Deep Socket Set SAE 15 Pieces 3/8 in to 1 1/4 in , Full Polish (J54103)
- PROTO 1/2" Drive Deep Socket Set SAE 11 Pieces 1/2 in to 1 1/8 in , Full Polish (J54104)
- PROTO 1/2 in Drive Socket Set SAE 18 Pieces 3/8 in to 11/16 in , Chrome (J54118S)
- PROTO 3/8" Drive Socket Set SAE 5 Pieces 1/4 in to 1/2 in , Full Polish (J52109)
- PROTO 1/2 in Drive Socket Set SAE 16 Pieces 3/8 in to 1 1/16 in , Chrome (J54116AS)
- PROTO 1/4" Drive Universal Socket Set SAE 9 Pieces 7/32 in to 9/16 in , Full Polish (J47107)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rail, 15-Piece (10-24 mm) (SHD92104)
- Proto Sockets & Ratchets