Shop All Socket Sets
Proto
3/8 in Drive Socket Set Metric, SAE 58 Pieces 1/4 in to 1 in, 6 mm to 19 mm , Black Phosphate
Mfr # J72358IM
Zoro # G2779162
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Hand
- Finish Black Phosphate
- Impact Rated Yes
- Socket Size Range 1/4 in to 1 in, 6 mm to 19 mm
- Number of Pieces 58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J72358IM
- Zoro # G2779162
- UPC # 662679186616
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 1/4 in to 1 in, 6 mm to 19 mm |
Drive Size | 3/8 in |
Deep Socket Size | 1 in, 1/2 in, 10MM, 11/16 in, 11MM, 12MM, 13/16 in, 13MM, 14MM, 15/16 in, 15MM, 16MM, 17MM, 18MM, 19MM, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 6MM, 7/16 in, 7/8 in, 7MM, 8MM, 9/16 in, 9MM |
Container Height | 2 1/2 in |
Container Length | 16 in |
Deep Socket Style/Size | 1 in, 1/2 in, 10MM, 11/16 in, 11MM, 12MM, 13/16 in, 13MM, 14MM, 15/16 in, 15MM, 16MM, 17MM, 18MM, 19MM, 3/4 in, 3/8 in, 5/8 in, 6MM, 7/16 in, 7/8 in, 7MM, 8MM, 9/16 in, 9MM, Deep 6-Point: 5/16 in |
Description
Socket Set, Standard Socket Count/Style (27) 6-Point, Deep Socket Count/Style 26, Deep Socket Style/Size 1 in, 1/2 in, 10MM, 11/16 in, 11MM, 12MM, 13/16 in, 13MM, 14MM, 15/16 in, 15MM, 16MM, 17MM, 18MM, 19MM, 3/4 in, 3/8 in, 5/8 in, 6MM, 7/16 in, 7/8 in, 7MM, 8MM, 9/16 in, 9MM, Deep 6-Point: 5/16 in, Flex Socket Count/Style 0, Hand, Drive Size 3/8 in, Metric, SAE, Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3" 3-Jaw Chuck 1-8 Threaded Backplate (3900-3110)
- PALMGREN Drop Forged Deep Throat C-Clamp 4in (9629512)
- WARNER Soft Grip Safety Scraper, w/ 5 blades (11500)
- DRILL AMERICA m45x1.5 HSS Metric Hand Tap (DWTSMT45X1.5)
- PROTO 1/4", 3/8" Drive Socket Set Metric, SAE 63 Pieces 1/8 in to 3/4 in, 5 mm to 18 mm , Full Polish (J47163)
- PROTO 1/2" Drive Deep Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Full Polish (J54101)
- PROTO 1/4", 3/8", 1/2" Drive Socket Set SAE 101 Pieces 4 mm to 19 mm, 5/32 in to 1 in , Full Polish (J47101)
- PROTO 1/4 in Drive Socket Set Metric, SAE 47 Pieces 3/16 in to 9/16 in, 5 mm to 14 mm , Chrome (J47347AS)
- PROTO 3/8", 1/2" Drive Socket Combination Set SAE 50 Pieces 5/16 in 1 in , Full Polish (J47219)
- PROTO 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52124)
- BETA 3/8" Drive SAE, 13 pcs (009100295)
- Proto Sockets & Ratchets