Shop All Socket Sets
Proto
3/8 in Drive Socket Set Metric 33 Pieces 6 mm to 19 mm , Black Phosphate
Mfr # J72233IM
Zoro # G2779293
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Socket Size Range 6 mm to 19 mm
- Insulated No
- Number of Pieces 33
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J72233IM
- Zoro # G2779293
- UPC # 662679186593
- Country of Origin United States
- Category Socket Sets
Dimensions
Socket Size Range | 6 mm to 19 mm |
Drive Size | 3/8 in |
Container Length | 16 in |
Deep Socket Style/Size | 10MM, 11MM, 12MM, 13MM, 14MM, 15MM, 16MM, 17MM, 18MM, 19MM, 7MM, 8MM, 9MM, Deep 6-Point: 6MM |
Deep Socket Size | 10MM, 11MM, 12MM, 13MM, 14MM, 15MM, 16MM, 17MM, 18MM, 19MM, 6MM, 7MM, 8MM, 9MM |
Container Height | 2 1/2 in |
Description
The Proto J72233IM Socket Set is a great addition to your tool collection. It contains the right tools for the job, which makes it ideal for automotive work and general maintenance purposes. This 33-piece socket set features both metric and deep sockets. The drive size ranges from 3/8 in., while the container type is a blow mold case. Each of these pieces comes with a black phosphate finish that provides superior rust protection. You can shop by new products or by application categories such as air conditioning & refrigeration, electronics, and heating & cooling to find exactly what you need. Owning this Proto J72233IM Socket Set will give you access to an extensive range of quality tools for your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 2-in-1 Nut Driver, Hex Head, 1/4-Inch and 5/16-Inch (65064)
- WESTWARD Hand Tap Set, HSS, 5/8-11, H3 Limit, PK3 (5PXL5)
- DREMEL EZ Lock Sanding Mandrel (EZ407SA-01)
- AMPG Adjustable Mill Stop (Z9019)
- PROTO 1/2 in Drive Hex Bit Set Metric, SAE 18 Pieces 1/4 in to 3/4 in, 6 mm to 19 mm , Chrome (J54318H)
- PROTO 1/2 in Drive Socket Set SAE 16 Pieces 3/8 in to 1 1/16 in , Chrome (J54116AS)
- PROTO 3/8" Drive Deep Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Full Polish (J52111)
- PROTO 1/2 in Drive Socket Set Metric, SAE 41 Pieces 7/16 in to 1 in, 12 mm to 20 mm , Chrome (J54341AS)
- PROTO 1/2" Drive Socket Combination Set SAE 59 Pieces 3/8 in to 1 1/2 in , Full Polish (J54132)
- PROTO 3/8" Drive Deep Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52114)
- WILLIAMS 1/4" Drive Socket Set (30925)
- Proto Socket Sets