Shop All Impact Sockets
Proto
3/8 in Drive Impact Socket E7 Size Torx(R) Standard Depth, Black Oxide
Mfr # J7207TX
Zoro # G6152727
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Size E7
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J7207TX
- Zoro # G6152727
- UPC # 662679332549
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | E7 |
Overall Length | 1 1/4 in |
Size | E7 |
Socket Depth | Standard |
Socket Length | 1 1/4 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Features | Ideal for Use on Stubborn Torx(R) Fasteners; Tight Tolerances for Snug Fit on Fastener; Used Wherever Power Drive Tools are Used to Install or Remove Fasteners; Designed to Withstand High Torque and Force Associated with Impact Tools in Repetitive Applications; Socket Size Stamped on Tool for Easy Identification; Side Locking Hole |
Impact Rated | Yes |
Output Type | Torx(R) |
Drive Type | Impact |
Category Type | Impact Socket |
Finish | black oxide |
Measurement Type | Torx |
Non-Sparking | No |
Locking | Yes |
Non-Magnetic | No |
Socket Shape | External Torx |
Tether Ready | No |
Compatible Fastener Type | Torx |
Description
Impact Socket, Socket Size E7, Socket Shape External Torx, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Torx, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 4.5", Flat Head, 10.0A (WEVF 10-125 Quick INOX)
- MAYHEW Pin Punch Set, SAE, 12 pcs. (62078)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 5/64 (C70004)
- PROTO Screwdriver, T10 Tip, Torx Tip (JT10314RS)
- PROTO 3/8 in Drive Impact Socket E8 Size Torx(R) Standard Depth, Black Oxide (J7208TX)
- PROTO 3/8 in Drive Impact Socket E12 Size Torx(R) Standard Depth, Black Oxide (J7212TX)
- PROTO 1/2 in Drive Impact Socket 41 mm Size 6 pt Standard Depth, Black Oxide (J7441M)
- PROTO 1/2 in Drive Impact Socket 7/16 in Size 12 pt Deep Depth, Black Oxide (J7314)
- PROTO 1/4 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (J6512MH)
- PROTO 3/4 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (J07521T)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4027M)
- Proto Sockets & Ratchets