Shop All Impact Bit Sockets
Proto
3/8 in Drive Impact Socket Bit SAE
Mfr # J72905/16
Zoro # G3231776
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 6
- Material Alloy Steel
- Finish Black Oxide
- Bit Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J72905/16
- Zoro # G3231776
- UPC # 662679163488
- Country of Origin United States
- Category Impact Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 23/32 in |
Size | 5/16 in |
Bit Length | 1 5/8 in |
Socket Depth | Standard |
Tip Size | 5/16 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket Bit |
Finish | Black Oxide |
Tip Type | Hex |
Drive Type | Impact |
Standards | SAE AS4984A |
Impact Rated | Yes |
Measurement Type | SAE |
Tip Style | Hex |
Locking | Yes |
Replaceable Insert | No |
Description
When you need to remove stubborn bolts and nuts, the Proto J72905/16 3/8 in Drive Impact Socket Bit is the tool for the job. It features a hex tip that allows you to get into tight spaces. The hex socket bit has a black oxide finish that helps protect against corrosion. With six points, this impact socket bit is designed for use with impact tools. This 1 5/8 in. long hex bit also has an overall length of 2 23/32 in., making it easier to reach fasteners at awkward angles. The Proto 3/8" Hex Socket Bit is made of alloy steel and can withstand high torque applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Arch Punch Set, Not Tether Capable (1271ST)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 1 13/16 in L (J49901/8ST)
- MAKITA X2 LXT 36.0 Cordless Shear Bolt Wrench (XTW01PT)
- GREENLEE Punch-Rd 2.250 27, 1Mm 730 (437AV)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74417/16)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075909/16)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075907/8)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075903/4)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-5M)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-8M)
- PROTO SOCKET HEX BIT IMP 3/8" DR 5 MM (POJ7290-5M)
- Proto Sockets & Ratchets