Shop All Impact Bit Sockets
Proto
3/8 in Drive Impact Socket Bit Metric
Mfr # J7290-6M
Zoro # G5287852
original price:
$16.19
11% off
new price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Material Alloy Steel
- Finish Black Oxide
- Drive Type Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J7290-6M
- Zoro # G5287852
- UPC # 662679163525
- Country of Origin United States
- Category Impact Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 23/32 in |
Size | 6mm |
Socket Depth | Standard |
Bit Length | 1 5/8 in |
Tip Size | 6 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket Bit |
Finish | Black Oxide |
Drive Type | Impact |
Standards | SAE AS4984A |
Tip Type | Hex |
Impact Rated | Yes |
Measurement Type | Metric |
Replaceable Insert | No |
Tip Style | Hex |
Locking | Yes |
Description
When you are in need of a tool that can provide maximum torque, the Proto J7290-6M 3/8 in Drive Impact Socket Bit is the one to use. The black oxide finish provides added protection against corrosion and rust. It has an overall length of 2 23/32 in., with a tip size of 6 mm and 6-point configuration. This impact socket bit has a hex tip type and is 1 5/8" long. It also features an alloy steel material, which means it will last for years to come. The Proto J7290-6M 3/8 in Drive Impact Socket Bit is a powerful tool that can get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Traction Non-Slip Rug Strip, 25 Ft (50-580)
- X1 TOOLS 14 & 18 Aluminum Pipe Wrench with a 45 Degree Head Offset Set of 2 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9070x1)
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 11 in. (S-211P)
- FACOM Open End Wrench, Satin, 10 x 11mm, 3-7/8 in (FM-22.10X11)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-5M)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-10M)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-6M)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075903/4)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74417/16)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075909/16)
- WILLIAMS Impact Hex Drivers, 7/8 in Tip, 3-1/2 in OAL (4A-628)
- Proto Impact Bit Sockets