Shop All Impact Bit Sockets
Proto
3/8 in Drive Impact Socket Bit Metric
Mfr # J7290-10M
Zoro # G5287861
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Material Alloy Steel
- Finish Black Oxide
- Bit Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J7290-10M
- Zoro # G5287861
- UPC # 662679163549
- Country of Origin United States
- Category Impact Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 23/32 in |
Size | 10mm |
Bit Length | 1 5/8 in |
Socket Depth | Standard |
Tip Size | 10 mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket Bit |
Finish | Black Oxide |
Drive Type | Impact |
Standards | SAE AS4984A |
Tip Type | Hex |
Impact Rated | Yes |
Measurement Type | Metric |
Tip Style | Hex |
Replaceable Insert | No |
Locking | Yes |
Description
Impact Socket Bit, Metric, Drive Size 3/8 in, Overall Length 2 23/32 in, Tip Size 10 mm, Hex, Replaceable Insert No, Alloy Steel, Black Oxide, Impact Rated Yes, Bit Length 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Insulated Screwdriver, PoziDrive #2, 10 (SD-800-Z2)
- WILLIAMS T-Handle Ratcheting, Stubby, 2" 2" Hex (WRST1)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5.00mm (45843)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 2700 RPM (2555P-20, 48-11-2440)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-10M)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-12M)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-8M)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-4M)
- PROTO SKT IMP HEX BIT 3/8DR 7/32 (PO72907/32)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-5M)
- URREA 1/2" drive hexagonal bit impactsocket 3/4" (7441-3/4)
- Proto Sockets & Ratchets