Shop All Impact Sockets
Proto
3/8 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide
Mfr # J7728H
Zoro # G5287931
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Size 7/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J7728H
- Zoro # G5287931
- UPC # 662679331177
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 7/8 in |
Overall Length | 2 3/4 in |
Size | 7/8 in |
Socket Depth | Deep |
Socket Length | 2 3/4 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Drive Type | Impact |
Impact Rated | Yes |
Output Type | 6 pt |
Standards | ASME B107.110-2012, SAE AS4984A |
Finish | black oxide |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool |
Category Type | Impact Socket |
Measurement Type | SAE |
Non-Sparking | No |
Locking | Yes |
Compatible Fastener Type | Bolts, Screws, Studs |
Non-Magnetic | No |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Impact Socket, Socket Size 7/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 2 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Adjustable Wrench, Chrome, 8" (13408A)
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- SUPERCUT 91.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (425109)
- PROTO 1/2 in Drive Flex Impact Socket 7/16 in Size 6 pt Standard Depth, Black Oxide (J74274P)
- PROTO 1/2 in Drive Impact Socket 17 mm Size 6 pt Deep Depth, Black Oxide (J7317M)
- PROTO 1 in Drive Impact Socket 1 13/16 in Size 6 pt Deep Depth, Black Oxide (J10029L)
- PROTO 1/2 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (J7422H)
- PROTO 1/4 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (J6916H)
- PROTO 1 1/2 in Drive Impact Socket 3 3/8 in Size, Standard Socket, black oxide (J15054)
- PROTO SKT IMP 3/8DR 8MM 6PT (PO7208M)
- Proto Sockets & Ratchets