Shop All Impact Sockets
Proto
3/8 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide
Mfr # J7720HT
Zoro # G1992490
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Size 5/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J7720HT
- Zoro # G1992490
- UPC # 662679331757
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 5/8 in |
Overall Length | 2 1/8 in |
Size | 5/8 in |
Socket Depth | Deep |
Socket Length | 2 1/8 in |
Description
Impact Socket, Socket Size 5/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Router Bit, Carbide Tipped, 2-51/64 in. L (800.626.11M)
- MILWAUKEE TOOL 3/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 4 in L (49-66-6709)
- SKB Yellow Protective Case, 18-1/4"L x 13.79"W x 6.81"D (3I-1711-6Y-C)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T130RF1)
- PROTO 3/8 in Drive Impact Socket 7/16 in Size 6 pt Deep Depth, Black Oxide (J7714HT)
- PROTO 3/8 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide (J7712HT)
- PROTO 3/8 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (J7716HT)
- PROTO 1/4 in Drive Impact Socket 1/2 in Size, Standard Socket, black oxide (J6916HF)
- PROTO 1/4 in Drive Impact Socket 1/4 in Size 6 pt Standard Depth, Black Oxide (J6908H)
- PROTO 3/8 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (J7219M)
- CRAFTSMAN Sockets, 3/8" Drive 15mm Metric Deep Imp (CMMT15904)
- Proto Sockets & Ratchets