Shop All Impact Sockets
Proto
3/8 in Drive Impact Socket 16 mm Size, Deep Socket, black oxide
Mfr # J7016M
Zoro # G7604021
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Size 16 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J7016M
- Zoro # G7604021
- UPC # 662679331030
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 16 mm |
Overall Length | 2 3/4 in |
Size | 16mm |
Socket Depth | Deep |
Socket Length | 2 3/4 in |
Description
Impact Socket, Socket Size 16 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Down O-Flute, 1/16, 1/4, 2 (64-000)
- OSG Spiral Point Tap, Plug, 2 (2888001)
- OTC Jaw Puller, 5 tons, 2 Jaws, 3-1/4 in. (1024)
- MASON INDUSTRIES LDS Rubber Vibration Isolation Hanger - 2"L x 2-1/4"W x 2-3/4"H Black (HD-A-Black)
- PROTO 3/8 in Drive Impact Socket 6 mm Size, Deep Socket, black oxide (J7006M)
- PROTO 3/8 in Drive Impact Socket 21 mm Size, Deep Socket, black oxide (J7021M)
- PROTO 3/8 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide (J7024M)
- PROTO 1 in Drive Impact Socket 46 mm Size 6 pt Standard Depth, Black Oxide (J10046M)
- PROTO 3/8 in Drive Impact Socket E16 Size, Standard Socket, black oxide (J7216TX)
- PROTO 3/4 in Drive Impact Socket 1 1/4 in Size, Standard Socket, black oxide (J07520S)
- CRAFTSMAN Sockets, 1/2" Drive 7/16" SAE Deep Impac (CMMT15996)
- Proto Sockets & Ratchets