Shop All Impact Sockets
Proto
3/8 in Drive Impact Socket 11/32 in Size 6 pt Standard Depth, Black Oxide
Mfr # J7211H
Zoro # G3149483
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Size 11/32 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J7211H
- Zoro # G3149483
- UPC # 662679330408
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 11/32 in |
Overall Length | 1 3/32 in |
Size | 11/32 in |
Socket Depth | Standard |
Socket Length | 1 3/32 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Output Type | 6 pt |
Category Type | Impact Socket |
Standards | ASME B107.110-2012 |
Features | Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool |
Impact Rated | Yes |
Finish | black oxide |
Drive Type | Impact |
Measurement Type | SAE |
Compatible Fastener Type | Bolts, Screws, Studs |
Socket Shape | 6-Point |
Tether Ready | No |
Locking | Yes |
Non-Magnetic | No |
Non-Sparking | No |
Description
Impact Socket, Socket Size 11/32 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 3/8 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 1 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide (J7312H)
- MITUTOYO Center Attachment for 4, 6, 8 In Calipers (050001)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 13/16 in Size, Deep Socket, black oxide (69120)
- PROTO Phillips, Slotted Bit 8 3/4 in, Drive Size: 1/4 in , Num. of pieces:5 (J9320)
- PROTO 3/8 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (J7222H)
- PROTO 3/8 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (J7232H)
- PROTO 3/8 in Drive Impact Socket 13/16 in Size 6 pt Standard Depth, Black Oxide (J7226H)
- PROTO 1 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide (J10019L)
- PROTO 1 in Drive Impact Socket 38 mm Size, Deep Socket, black oxide (J10038ML)
- PROTO 3/8 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (J7012MHT)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37510)
- Proto Impact Sockets