Shop All Bit Sockets
Proto
3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 2 3/4 in L
Mfr # J4990R-9M
Zoro # G4387969
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4990R-9M
- Zoro # G4387969
- UPC # 662679185817
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 3/4 in |
Tip Size | 9 mm |
Insert Length | Not Found |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Measurement Type | Metric |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Bit Style | Hex |
Features | Anti-Slip, Bi-Directional, To Help Prevent Compromised Fasteners, To Withstand the High Torque and Force Associated with Impact Tools in Repetitive Application, Side Locking Hole |
Impact Rated | No |
Standards | ANSI |
Replaceable Insert | No |
Tip Style | Hex |
Insulated | No |
Description
Socket Bit, Insert Length Not Found, Replaceable Insert No, Metric, Tip Size 9 mm, Tip Style Hex, Overall Length 2 3/4 in, Drive Size 3/8 in, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE 1-1/2 ClogChopper, for 1-1/2 - 3 Pipe, (1-1/2CG)
- GREY PNEUMATIC 1/2" Drive, 9/16" SAE Socket, 6 Points (2018DG)
- SEE ALL INDUSTRIES Inspection Mirror, Standard, 8" Mirror (SUC-8C)
- DRILL AMERICA #4 Carbon Steel Screw Extractor (DEWEZ4)
- PROTO 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 2 23/32 in L (J4990-4M)
- PROTO 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 7 1/8 in L (J5441-12MXL)
- PROTO 3/8 in Drive Phillips Socket Bit SAE #3 Tip, 1 31/32 in L (J5242)
- PROTO 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 2 3/4 in L (J4990R-5M)
- PROTO 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 3/4 in L (J5441R-3/8)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 1 13/16 in L (J49901/8ST)
- PROTO 1/4 in Drive Hex Socket Bit Metric 5 mm Tip, 1 7/8 in L (J4770-5M)
- Proto Sockets & Ratchets