Shop All Universal Sockets
Proto
3/8 in Drive Flex Socket 13 mm, 6 pt, Metric
Mfr # J5276HAM
Zoro # G6089605
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Universal
- Socket Size 13 mm
- SAE or Metric Metric
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J5276HAM
- Zoro # G6089605
- UPC # 662679996352
- Country of Origin United States
- Category Universal Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 13 mm |
Overall Length | 1 3/4 in |
Size | 13mm |
Socket Sizes | 13mm |
Socket Depth | Standard |
Details
Socket Type | Universal |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Item | Flex Socket |
Finish | Chrome |
Output Type | 6 pt |
Drive Type | Hand |
Tether Capable | Tether Capable |
Features | Permits Turning at an Angle Up to 65 Degrees Where Obstructions May Prevent a Straight Application; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to Easily Turn Worn, Rounded, or Rusted Fasteners |
Standards | AS4984A |
Category Type | Hex Socket |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Type | Flex |
Description
Flex Socket, Socket Size 13 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA MASTER SOCKET WRENCH 3/8" - 13 MM 1000 V LONG SERIE (12 EDGES) (75146)
- DIABLO 3/4"x31"x36" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1150)
- LEVEL 5 TOOLS Drywall Skimming Blade, 7 (4-907)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiN (206-001241)
- PROTO 1/4 in Drive Flex Socket 12 mm, 6 pt, Metric (J4812AM)
- PROTO 1-1/2" Drive Universal Joint SAE (J15670A)
- PROTO 3/8" Drive Universal Joint SAE (J5270A)
- PROTO 3/8 in Drive Flex Socket 5/8 in, Torx(R), SAE (J5277A)
- PROTO Universal Joint, 1/2 in Output Drive Size, Square, 2 3/4 in Overall Length, Chrome (J5470A)
- PROTO 1/4 in Drive Flex Socket 10 mm, 6 pt, Metric (J4810AM)
- PROTO 1/4" Drive Universal Joint SAE (J4770A)
- Proto Universal Sockets