Shop All Universal Sockets
Proto
3/8 in Drive Flex Socket 11/16 in, 6 pt, SAE
Mfr # J5278HA
Zoro # G2990154
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Universal
- Socket Size 11/16 in
- SAE or Metric SAE
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J5278HA
- Zoro # G2990154
- UPC # 662679994495
- Country of Origin United States
- Category Universal Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 11/16 in |
Overall Length | 1 31/32 in |
Size | 11/16" |
Socket Depth | Standard |
Socket Sizes | 11/16 in |
Details
Socket Type | Universal |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Flex Socket |
Finish | Chrome |
Output Type | 6 pt |
Standards | AS4984A, ASME B107.110-2012 |
Drive Type | Hand |
Tether Capable | Tether Capable |
Features | Permits Turning at an Angle Up to 65 Degrees Where Obstructions May Prevent a Straight Application; Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design is a High Performance Drive Configuration Which Allows for Quick and Easy Socket Engagement to the Fastener Flats, not the Corners; The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners and Distributing Contact Stresses Over a Large Area of the Socket, Minimizing Slippage; TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to Easily Turn Worn, Rounded, or Rusted Fasteners |
Category Type | Hex Socket |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Socket Shape | 6-Point |
Tether Ready | No |
Description
Flex Socket, Socket Size 11/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards AS4984A, ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Adjustable Spud Wrench, Open End, 1-7/16 in Head, 0 in Offset, Alloy Steel, Black Oxide (3227)
- KIPP Hook Clamp D=20, Form:B Carbon Steel (K0012.108)
- SLUGGER BY FEIN Annular Cutter, 2-7/8" Dia. (63134731101)
- WHEELER-REX NPT Dies UDH, SS, 1/2 to 3/4 (847785)
- PROTO 3/4" Drive Universal Joint SAE (J5670)
- PROTO 3/8 in Drive Flex Socket 11 mm, 6 pt, Metric (J5274HAM)
- PROTO 3/8" Drive Universal Joint SAE (J5270AB)
- PROTO 1/4" Drive Universal Joint SAE (J4770A)
- PROTO 1/4 in Drive Flex Socket 12 mm, 6 pt, Metric (J4812AM)
- PROTO 1/4 in Drive Flex Socket 10 mm, 6 pt, Metric (J4810AM)
- CAPRI TOOLS 1/2 in Drive 7/16 in Universal Impact Socket (5-5350)
- Proto Universal Sockets