Shop All Bit Sockets
Proto
3/8 in Drive Ball Hex Socket Bit SAE 7/32 in Tip, 6 3/32 in L
Mfr # J4907BD
Zoro # G3903930
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 0
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J4907BD
- Zoro # G3903930
- UPC # 662679164522
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 6 3/32 in |
Size | 7/32" |
Tip Size | 7/32 in |
Insert Length | 5 in |
Socket Depth | Standard |
Details
Socket Type | Hex Bit |
SAE or Metric | SAE |
Number of Points | 0 |
Measurement Type | SAE |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Standards | SAE AS4984A |
Category Type | Socket Bits |
Bit Style | Ball Hex |
Impact Rated | No |
Tip Style | Ball Hex |
Insulated | No |
Replaceable Insert | No |
Description
The Proto J4907BD 7/32 in Hex Bit Socket is the perfect tool for working with hex-head fasteners. The hex bit socket allows you to grip and turn hex head screws, bolts and nuts with ease. It has a 3/8 in drive size that makes it compatible with impact wrenches, drills and other power tools. The 7/32 in tip size allows you to use this tool on various sized fasteners. This product has an overall length of 6 3/32 in., which means it can reach into hard to reach areas. It also features a ball hex tip style for additional torque when needed. You will love using the Proto J4907BD Hex Bit Socket every time you need to work on your car or home project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS/Q.E.P.. 4 Heavy Duty Scraper (62920)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #35 (44105)
- DIAMOND PRODUCTS 6X.080X7/8 Delux-Cut Turbo (21141)
- LEICA Grid Target, Plastic Construction, Green (A210G)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 6 3/32 in L (J4908BD)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 6 3/32 in L (J4912BD)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 6 3/32 in L (J4906BD)
- PROTO 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 1 13/64 in L (J4738)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T10 Tip, 1 23/32 in L (J5239-10W)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 1/8 in Tip, 6 3/32 in L (J4904BD)
- HAZET 8801-6 - SCREWDRIVER SOCKET (HZ8801-6)
- Proto Bit Sockets