Shop All Bit Sockets
Proto
3/8 in Drive Ball Hex Socket Bit SAE 3/8 in Tip, 6 3/32 in L
Mfr # J4912BD
Zoro # G3904140
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 0
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4912BD
- Zoro # G3904140
- UPC # 662679164553
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 6 3/32 in |
Size | 3/8" |
Tip Size | 3/8 in |
Insert Length | 5 in |
Socket Depth | Standard |
Details
Socket Type | Hex Bit |
SAE or Metric | SAE |
Number of Points | 0 |
Measurement Type | SAE |
Material | Alloy Steel |
Item | Socket Bit |
Finish | Chrome |
Bit Style | Ball Hex |
Standards | SAE AS4984A |
Category Type | Socket Bits |
Impact Rated | No |
Insulated | No |
Replaceable Insert | No |
Tip Style | Ball Hex |
Description
Socket Bit, Insert Length 5 in, Replaceable Insert No, SAE, Tip Size 3/8 in, Tip Style Ball Hex, Overall Length 6 3/32 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4-20NC H3 4 Flute High Speed Steel Taper Hand Tap (1012-2520)
- IRWIN Spring Clamp, 3 In, Plastic Resin (58300)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (329073)
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (99577-14-06)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 6 3/32 in L (J4906BD)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 5/16 in Tip, 6 3/32 in L (J4910BD)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 6 3/32 in L (J4908BD)
- PROTO 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 1 25/32 in L (J4990-8MST)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 23/32 in L (J49905/16-TT)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 2 3/4 in L (J4990R-5/32)
- TEKTON 3/8 Inch Drive x T20 Long Torx Bit Socket (SHB14420)
- Proto Sockets & Ratchets