Shop All Sockets
Proto
3/8 in Drive, 9mm Triple Square Metric Socket, 12 Points
Mfr # J5209MN
Zoro # G7122293
original price:
$9.79
10% off
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Intermediate
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 17/64 in |
Size | 9mm |
Socket Depth | Standard |
Socket Sizes | 9mm |
Socket Size | 9 mm |
Details
Socket Type | Intermediate |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Triple Square |
Drive Type | Hand |
Standards | AS4984A, ASME B107.110-2012, SAE AS955 |
Item | Socket |
Features | Full Polish Sockets Meet and Exceed Stringent Aerospace Specification AS4984A Which Requires Tools to Have a Thicker Nickel-Chrome Coating for Greater Corrosion-Resistance and Durability, 12 Point Sockets are Ideal for Use On Stubborn or Damaged Fastener |
Tether Capable | Not Tether Capable |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Not Tether Capable |
Socket Shape | 12-Point |
Tether Ready | No |
Description
Socket, Socket Size 9 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards AS4984A, ASME B107.110-2012, SAE AS955
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (330130)
- DRILL AMERICA HSS Spiral Point Tap, 5/8"-11, 3 Flutes (T/A57230)
- LENOX Band Saw Blade, 13 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81993D2B134115)
- BOSCH 1" Drive Budd Wheel Socket 33Mm (1948A)
- PROTO 3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points (J5207MN)
- PROTO 3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points (J5206MN)
- PROTO 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (J5208MN)
- PROTO 1 1/2 in Drive, 2-5/8 in 6 pt SAE Socket, 6 Points (J15042L)
- PROTO 1/4 in Drive, 5/8" 6 pt SAE Socket, 6 Points (J4720AB)
- PROTO 1/4 in Drive, Metric Socket, 6 Points (J4770R-1.5M)
- WESTWARD 1/2 in Drive, 16mm Hex Metric Socket, 6 Points (53YU28)
- Proto Sockets & Ratchets